Shop All Push Button Switches
Eaton Wiring Devices
Switch Canopy Pbtn 1P Mtl Nic
Mfr # 449NP-BOX
Zoro # G206890778
product price: $33.45
/pk 10, $3.35/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 2.886 IN
- Certifications cULus Listed
- Product Width 1.189 IN
- Product Length/Depth .991 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 449NP-BOX
- Zoro # G206890778
- UPC # 32664232411
- Country of Origin United States
- Category Push Button Switches
Dimensions
Product Height | 2.886 IN |
Product Width | 1.189 IN |
Product Length/Depth | .991 IN |
Details
Certifications | cULus Listed |
Description
Hobby Glaze Bl-Gn-Gd 2Oz, 3PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 9-14mm (18848)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/208-277VAC (RIB2402B2G)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 9 A, Reversing: No (3RT23161AK60)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW33B5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001KR3RH5)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC, Red (XB5FA4322)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001SKR2UH13)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green (9001KR24GM)
- Eaton Wiring Devices Push Buttons & Indicators