Shop All Wall Switches
Eaton Wiring Devices
Switch Ac Quiet Lt Almond
Mfr # CS115LA
Zoro # G906890795
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-pole
- Color Light almond
- Wiring Method Side wire
- Material PVC
- Type Toggle switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # CS115LA
- Zoro # G906890795
- UPC # 32664644856
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Length/Depth | 1.3 IN |
Allowable Wire Size | #14-10 AWG |
Product Width | .902 IN |
Product Height | 4.2 IN |
Details
Switch Type | Single-pole |
Color | Light almond |
Wiring Method | Side wire |
Material | PVC |
Type | Toggle switch |
Application | Commercial |
Amperage Rating | 15A |
Terminal Enclosure Material T | Brass |
Load type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Mounting Type | Flush |
Connector Type | Screw |
Certifications | cULus Listed |
Voltage Rating | 120/277 V |
Number Of Poles | Single-pole |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-10PK)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 51 to 90 psi, Standard Action (76064-B00000600-01)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L, Arm Depth: 1.19 in (ZCE21)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 3 ft. (2137)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- EATON WIRING DEVICES Switch Toggle Lt Almond 20A (CS120LA)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- EATON WIRING DEVICES Z-WAVE PLUS ACCESSORY SWITCH (RF9617DSG)
- EATON WIRING DEVICES Switch Toggle 15A 120Vac White (1301W)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Toggle (4803BW)
- Eaton Wiring Devices Lighting Controls