Shop All Wall Switches
Eaton Wiring Devices
Switch Ac Quiet Decr 1P15A Wht
Mfr # 7511W-BOX
Zoro # G306890784
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Wiring Method Back and push
- Height 4.19 IN
- Width .97 IN
- Length 1.44 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 7511W-BOX
- Zoro # G306890784
- UPC # 32664628009
- Country of Origin United States
- Category Wall Switches
Dimensions
Height | 4.19 IN |
Width | .97 IN |
Length | 1.44 IN |
Allowable Wire Size | #14-12 AWG |
Details
Color | White |
Wiring Method | Back and push |
Type | Switch |
Special Features | Lighted in off position |
Amperage Rating | 15A |
Material | Thermoplastic |
Number Of Poles | Single-pole |
Phase | Single-phase |
Voltage Rating | 120/277V |
Load type | Motor Control, Fan, LED, Incandescent, ELV,MLV,CFL, Flourescent, Halogen |
Mounting Type | Flush |
Closure Type | Maintained |
Actuator | Decorator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 5 PK (GAB6)
- MARINCO Cs8169 Marinco 50A 3 480V A.C.Receptacle (CS8169)
- HUBBELL HBL2410ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 125/250V, L14-20R, Black (HBL2410ST)
- CANTEX Two Piece Expansion Coupling, 3/4 In., PVC (5144032)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Iv (CS120V)
- EATON WIRING DEVICES Switch Tog Ivory 20A 120/277V (CS220V)
- EATON WIRING DEVICES Switch Duplex 1P Ltalm (05224-2TS)
- EATON WIRING DEVICES Swtch 2Tog 1P Ivy 15A 120/277V (271V-BOX)
- EATON WIRING DEVICES Switch Toggle Wht 20A 120/277V (CS220W)
- EATON WIRING DEVICES Control Fan/Lt Rotary 4Spd Wht (RDC15-W-K)
- LEVITON Switch 4/W 15A White (CS415-2WS)
- Eaton Wiring Devices Wall Switches