Shop All Toggle Switches
Eaton Wiring Devices
SWITCH AC QUIET DECR 1P15A WHT
Mfr # 7501W-BOX
Zoro # G107373516
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.19 IN
- Material Thermoplastic
- Color White
- Width .97 IN
- Length 1.44 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 7501W-BOX
- Zoro # G107373516
- UPC # 32664752360
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 4.19 IN |
Width | .97 IN |
Length | 1.44 IN |
Allowable Wire Size | #14-12 AWG |
Details
Material | Thermoplastic |
Color | White |
Closure Type | Maintained |
Voltage Rating | 120/277V |
Phase | Single-phase |
Wiring Method | Back and push |
Load Type | Motor Control, Fan, LED, Incandescent, ELV,MLV,CFL, Flourescent, Halogen |
Actuator | Decorator |
Mounting Type | Flush |
Amperage Rating | 15A |
Type | Switch |
Number Of Poles | Single-pole |
Description
Ultrasonic welding and integrated construction of the strap and body Backwire clamps on the side terminals for installation of 12 and 14 wire Thermoplastic rocker, top and backbody are virtually unbreakable Screws accept slotted, Phillips and Robertson head tools for installation in both the US and Canada Longer, wider strap provides 40 percent more contact area to wall board Virtually eliminates floating installations Builtin wire stripper for 12 and 14 wire Stippled ground screw standard 15 amp, 120277 volt AC rating for fluorescent lighting fixtures typical in commercial applications Push in terminals accept 14 solid wire only Temperature rating of 20 to 60 degrees C Meets flammability requirements per UL 94, 6504, V2 rated, VO rated UL and cUL Listed, Meets all UL20 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- CRETORS Digital Controller, 120V (14585-NOVUS)
- FLEX-STRUT Angle, Closed, 45-Degree, 2-Hole (FS-5142-45 E/G)
- ZORO SELECT Channel U Fitting, Silver, Width: 5 3/8 in (V300UEG)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- EATON WIRING DEVICES EATON Decorator Switch, 15 A, 120277 V, Thermoplastic Housing Material, White (7501W-10-L)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals, (HBL21SP)
- IDEAL Swtc, Tgl, Spdt, O-F-O, Scrw (774009)
- BIG HORN On-Off Toggle Switch - (Optional Lock) (18803)
- LEVITON Toggle Switch 20A 277V 2 Pole Toggle Pilot Red (1222-7PR)
- Eaton Wiring Devices Toggle Switches