Shop All Toggle Switches
Eaton Wiring Devices
SWITCH AC QUIET DECR 1P 15A IV
Mfr # 7501V-BOX
Zoro # G907373464
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Box
- Switch Type Single-pole
- Material Thermoplastic
- Color Ivory
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 7501V-BOX
- Zoro # G907373464
- UPC # 32664752377
- Country of Origin United States
- Category Toggle Switches
Dimensions
Allowable Wire Size | #14-12 AWG |
Product Length/Depth | 1.44 IN |
Product Height | 4.19 IN |
Product Width | .97 IN |
Details
Special Features | Box |
Switch Type | Single-pole |
Material | Thermoplastic |
Color | Ivory |
Mounting Type | Flush |
Amperage Rating | 15A |
Actuator | Decorator |
Closure Type | Maintained |
Number Of Poles | Single-pole |
Load Type | Motor Control, Fan, LED, Incandescent, ELV,MLV,CFL, Flourescent, Halogen |
Voltage Rating | 120/277 V |
Certifications | cULus Listed |
Wiring Method | Back and push |
Type | Switch decorator |
Compliances | NAFTA |
Phase | Single-phase |
Description
Ultrasonic welding and integrated construction of the strap and body Backwire clamps on the side terminals for installation of 12 and 14 wire Thermoplastic rocker, top and backbody are virtually unbreakable Screws accept slotted, Phillips and Robertson head tools for installation in both the US and Canada Longer, wider strap provides 40 percent more contact area to wall board Virtually eliminates floating installations Builtin wire stripper for 12 and 14 wire Stippled ground screw standard 15 amp, 120277 volt AC rating for fluorescent lighting fixtures typical in commercial applications Push in terminals accept 14 solid wire only Temperature rating of 20 to 60 degrees C Meets flammability requirements per UL 94, 6504, V2 rated, VO rated UL and cUL Listed, Meets all UL20 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP180 CON 2 BULK (1383BK)
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- SQUARE D Generator panel, QO, 1 phase, 4 spaces, 8 circuits, 50A main breaker with interlock, NEMA3R, gnd bar, UL (QO1DM10050TRBR)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2B1A)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- HONEYWELL Toggle Switch (ON)-OFF-(ON) SPDT 5A @ 120V Solder Lug (11TW1-7)
- Eaton Wiring Devices Switches