Shop All Wall Switches
Eaton Wiring Devices
Switch Ac Quiet Decr 1P 15A Ds
Mfr # 9501DS
Zoro # G506890577
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-pole
- Color Desert sand
- Wiring Method Side and push
- Material Polycarbonate
- Type Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 9501DS
- Zoro # G506890577
- UPC # 32664645433
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Height | 3.81 IN |
Product Length/Depth | 1.44 IN |
Product Width | .97 IN |
Allowable Wire Size | #12 to 14 AWG |
Details
Switch Type | Single-pole |
Color | Desert sand |
Wiring Method | Side and push |
Material | Polycarbonate |
Type | Switch |
Application | Residential |
Load type | Fan, LED, INC, FLR, MLV, ELV, CFL, Halogen |
Number Of Positions | Single-pole |
Certifications | cULus Listed |
Voltage Rating | 120/277 V |
Amperage Rating | 15A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (844)
- SWE-TECH 3C Decora Wall Plate Insert, White, 1 Keystone Jack, Single Gang (FWT302-1D-W)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Blue (HS380-BL)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 4pin (E57G-18UPN8-Q)
- EATON WIRING DEVICES Switch Deco Sp 15A 120/277V Sg (7501SG-K-L)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- EATON WIRING DEVICES Switch Toggle Quiet 2P 20A Brn (CS220B)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- EATON WIRING DEVICES Decor Sngl Swtch120/277V (05601-2TS)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Wht (SNAP1221ILWNA)
- Eaton Wiring Devices Wall Switches