Shop All Wall Switches
Eaton Wiring Devices
Switch 2Toggle 1P/3Wy Grd Ivry
Mfr # 275V-BOX
Zoro # G506890638
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type (1) Single-pole, (1) three-way
- Color Ivory
- Wiring Method Back and side
- Material Thermoplastic
- Width 1.75 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 275V-BOX
- Zoro # G506890638
- UPC # 32664750199
- Country of Origin United States
- Category Wall Switches
Dimensions
Width | 1.75 IN |
Height | 1.88 IN |
Length | 4.25 IN |
Allowable Wire Size | #14 - #12 AWG |
Details
Switch Type | (1) Single-pole, (1) three-way |
Color | Ivory |
Wiring Method | Back and side |
Material | Thermoplastic |
Type | Standard |
Application | Commercial |
Configuration | Two toggle switches |
Mounting Type | Flush |
Amperage Rating | 15A |
Voltage Rating | 120/277V |
Closure Type | Maintained |
Actuator | Toggle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ControlStation, Dead-End, PushButton, Red (XALACS1)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap, Duplex (5839-5WRTR)
- CABLE WHOLESALE Cable Wholesale 10X7-422NH 1000 ft. RG11 CCTV Coaxial Cable; 14 AWG - Solid Black (10X7-422NH)
- CAROL 10 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09006)
- EATON WIRING DEVICES Switch 2 Toggle 3Wy/3Wy Grd Iv (276V-BOX)
- EATON WIRING DEVICES Switch Toggle Lt Almond 20A (CS120LA)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 15A Brn (CS115B)
- EATON WIRING DEVICES Z-WAVE PLUS ACCESSORY SWITCH (RF9617DSG)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- LEGRAND Wall Switch, 1-Pole Switch Type, 15A (PS15AC1L)
- Eaton Wiring Devices Lighting Controls