Shop All Wall Switches
Eaton Wiring Devices
Switch 2Toggle 1P/3Way Grd Wht
Mfr # 275W-BOX
Zoro # G606890576
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type (1) Single-pole, (1) three-way
- Color White
- Wiring Method Back and side
- Height 1.88 IN
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 275W-BOX
- Zoro # G606890576
- UPC # 32664750205
- Country of Origin United States
- Category Wall Switches
Dimensions
Height | 1.88 IN |
Length | 4.25 IN |
Width | 1.75 IN |
Allowable Wire Size | #14 - #12 AWG |
Details
Switch Type | (1) Single-pole, (1) three-way |
Color | White |
Wiring Method | Back and side |
Type | Standard |
Material | Thermoplastic |
Configuration | Two toggle switches |
Amperage Rating | 15A |
Actuator | Toggle |
Application | Commercial |
Voltage Rating | 120/277V |
Closure Type | Maintained |
Mounting Type | Flush |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J23)
- ZORO SELECT Locking Plug, 2 Poles, 250VDC/600VAC, 50A (3763)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- EATON WIRING DEVICES Switch Deco Sp 15A 120/277V Sg (7501SG-K-L)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- EATON WIRING DEVICES Switch/Nightlight Led 15A Ivry (7738V-BOX)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- EATON WIRING DEVICES Decor Sngl Swtch120/277V (05601-2TS)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Iv (CS120V)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- Eaton Wiring Devices Lighting Controls