Shop All Wall Switches
Eaton Wiring Devices
Switch 2Toggle 1P/1P Grd White
Mfr # 271W-BOX
Zoro # G406890578
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type (2) Single-pole
- Color White
- Wiring Method Back and side
- Type Standard
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 271W-BOX
- Zoro # G406890578
- UPC # 32664750311
- Country of Origin United States
- Category Wall Switches
Dimensions
Allowable Wire Size | #14 - #12 AWG |
Product Length/Depth | 1.3 IN |
Product Height | 4.19 IN |
Product Width | 1.08 IN |
Details
Switch Type | (2) Single-pole |
Color | White |
Wiring Method | Back and side |
Type | Standard |
Material | Thermoplastic |
Application | Commercial |
Style Type | Duplex |
Operating Temperature | -20-60ËšC |
Number Of Poles | Single-pole |
Device Grade | Commercial |
Configuration | Two toggle switches |
Voltage Rating | 120/277 V |
Amperage Rating | 15A |
Closure Type | Maintained |
Certifications | cULus Listed |
Actuator | Toggle |
Contact Type | Brass |
Mounting Type | Flush |
Connector Type | Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB250N011F2)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- EATON Illuminated Emergency Stop Push Button (10250T563C53-71X)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-10)
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- EATON WIRING DEVICES Switch Toggle In-Line Surf Brn (735B-BOX)
- EATON WIRING DEVICES COMMERCIAL GRADE DECORATOR SWITCH (7621W-BOX)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- EATON WIRING DEVICES SWTCH DECR SP WHT15A10PK (05601-2WM)
- GREENGATE Office Station 1 White (RC-3TLB-OS1-W)
- Eaton Wiring Devices Wall Switches