Shop All Wall Switches
Eaton Wiring Devices
Switch 2Toggle 1P/1P Grd Brown
Mfr # 271B-BOX
Zoro # G306890593
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type (2) Single-pole
- Color Brown
- Wiring Method Back and side
- Type Standard
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 271B-BOX
- Zoro # G306890593
- UPC # 32664160301
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Height | 4.19 IN |
Allowable Wire Size | #14 - #12 AWG |
Product Length/Depth | 1.3 IN |
Product Width | 1.08 IN |
Details
Switch Type | (2) Single-pole |
Color | Brown |
Wiring Method | Back and side |
Type | Standard |
Material | Thermoplastic |
Application | Commercial |
Operating Temperature | -20-60ËšC |
Mounting Type | Flush |
Number Of Poles | Single-pole |
Style Type | Duplex |
Closure Type | Maintained |
Configuration | Two toggle switches |
Amperage Rating | 15A |
Voltage Rating | 120/277 V |
Device Grade | Commercial |
Actuator | Toggle |
Contact Type | Brass |
Certifications | NOM |
Connector Type | Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Coupling, 1/2 in, Steel, 5PK (26261)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-025-100)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- EATON WIRING DEVICES Switch Toggle In-Line Surf Brn (735B-BOX)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 15A Brn (CS115B)
- EATON WIRING DEVICES SWTCH DECR SP WHT15A10PK (05601-2WM)
- EATON WIRING DEVICES Switch Toggle Lt Almond 20A (CS120LA)
- EATON WIRING DEVICES EATONWI-FI SMARTDECORATOR SWITCH (WFSW15-W-SP-L)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- LEVITON Comm 1P Switch 15A Gray (065-CS115-2GY)
- Eaton Wiring Devices Lighting Controls