Shop All Power Strips
Eaton Wiring Devices
Strip Pwr 6Out W/Brkr 14/3X3Ft
Mfr # 1136V
Zoro # G907057029
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 125V
- Color Ivory
- Cord Length 3 ft
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1136V
- Zoro # G907057029
- UPC # 32664515125
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 3 ft |
Width | 4 in |
Height | 11-3/4 in |
Dimensions | 1-1/2 in D x 11-3/4 in H x 4 in W |
Depth | 1-1/2 in |
Details
Number of Outlets | 6 |
Voltage | 125V |
Color | Ivory |
Number of Conductors | 3 |
Max. Amps | 15A |
Housing Material | Thermoplastic |
NEMA Receptacle Configuration | Two-Pole, Three-Wire, Grounding |
NEMA Plug Configuration | 5-15R |
Standards | cULus Listed |
Type | Circuit Breaker Switch Power Strip, Straight Blade |
NEC Cord Designation | 14/3 SJT |
Circuit Breaker | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100RB)
- SIEMENS Manual Motor Starter, Knob, 17 to 22A, 3P (3RV20214CA10)
- HUBBELL 15A Midget Locking Plug 2P 2W 120VAC ML-1P BK (HBL7465V)
- EATON WIRING DEVICES Outlets Eagle Sur/Protec Multi (1176V)
- CORDINATE Ext Cord 2 Outlet 10Ft 250J 2USB 2.4A (41691)
- PRIME Prime PB802126 Household Electronics 6 Outlets Surge Protectors - White (PB802126)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- E-DUSTRY e-dustry EPS-3093 36 in. 9 Outlet Metal Power Strip (EPS-3093)
- MOORECO Surge Protector Outlet Strip, 4 Outlets (66450)
- TAYMAC Ground Stake, Gray, Fits 1/2" Hole, 9" (SG100S)
- Eaton Wiring Devices Extension Cords & Power Strips