Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Single Receptacle, 2 Pole, 125 V, 20 A, Side Wiring, NEMA NEMA 520R, White
Mfr # TR1877W-BXSP
Zoro # G808276734
product price: $9.69
/ea
Sold in multiples of 22 for $213.18
$213.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Color White
- Length 1.3 IN
- Height 4.19 IN
- Wiring Method Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TR1877W-BXSP
- Zoro # G808276734
- UPC # 32664750236
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Length | 1.3 IN |
Height | 4.19 IN |
Width | .87 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Mounting Type | Flush |
Color | White |
Wiring Method | Side |
Material | PVC |
Receptacle Type | Two-pole, three-wire, grounding |
Connection Type | Screw |
Style Type | Single |
Voltage Rating | 125V |
Contact Material | Brass |
Design Type | Receptacle |
Amperage Rating | 20A |
Nema Configuration | 5-20R |
Number Of Poles | Two-pole |
Number Of Wires | Three-wire |
Description
Meets all UL 498 requirements Triple wire line contacts provide excellent longterm plug retention Arcresistant thermostat face Side wire terminals accept up to 10 solid or stranded wire Terminal screws backed out Tamperresistant receptacles have a UL listed shutter system 20 A, 125 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK10 (V800NEOCPR-10)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- EATON WIRING DEVICES Receptacle Ivry 2Pole 15A 250V (816V-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Brown (5821)
- Eaton Wiring Devices Straight Blade Devices