Shop All Wall Plates
Eaton Wiring Devices
Single and Duplex Receptacle Wallplate, 478 in L, 318 in W, 1 Gang, Polycarbonate
Mfr # PJ8LA
Zoro # G207373287
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Almond
- Material Polycarbonate
- Height 6 IN
- Length 3.5 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ8LA
- Zoro # G207373287
- UPC # 32664751554
- Country of Origin China
- Category Wall Plates
Dimensions
Height | 6 IN |
Length | 3.5 IN |
Width | .25 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Single-gang |
Color | Almond |
Material | Polycarbonate |
Cutout | Power outlet |
Description
Virtually unbreakable, with highstructural rigidity, longterm form retention and impact and abrasion resistance Screwcatch feature holds mounting screws captive Matching screws provided Highgloss finish is soil resistant Midsize 478 in x 41516 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 4 in D, NEMA 3R, Screw On (RSC080804NK)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- PYLE HDmi/Stereo (Dual) Rca Audio Combo Wall Plate (PHDMRBC2)
- Eaton Wiring Devices Lighting Controls