Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Recpt Sngle Comm Tr 3W 15A Wht
Mfr # TR817W-BOX
Zoro # G206890747
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.19 IN
- Wiring Method Side
- Width .87 IN
- Mounting Type Flush
- Length 1.3 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TR817W-BOX
- Zoro # G206890747
- UPC # 32664665462
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.19 IN |
Width | .87 IN |
Length | 1.3 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Wiring Method | Side |
Mounting Type | Flush |
Material | PVC |
Color | White |
Style Type | Single |
Amperage Rating | 15A |
Connection Type | Screw |
Number Of Wires | Three-wire |
Contact Material | Brass |
Number Of Poles | Two-pole |
Design Type | Receptacle |
Nema Configuration | 5-15R |
Voltage Rating | 125V |
Receptacle Type | Two-pole, three-wire, grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Jamb Switch, Push to Exit (10ACPBSS1)
- SUPERIOR ELECTRIC 20A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE20OLS)
- NVENT CADDY Fan/Fixture Mount, 2 Gang, Steel, Ceiling Box (512HDFM70)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006-2C13)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DRS20)
- Eaton Wiring Devices Single Straight Blade Receptacles