Shop All Locking Receptacles
Eaton Wiring Devices
Recpt Single Lock 30A 250V Blk
Mfr # L630R
Zoro # G406890592
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-30
- Voltage 250V
- Amps 30A
- Color Black
- Grade Commercial specification grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # L630R
- Zoro # G406890592
- UPC # 32664417900
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | #14-8 AWG |
Details
NEMA Configuration | L6-30 |
Voltage | 250V |
Amps | 30A |
Color | Black |
Grade | Commercial specification grade |
Material | Nylon |
Standards | UL Listed |
Body Material | Nylon |
Special Features | Severe duty locking plug |
Operating Temp. | -40A Deg C to 70A Deg C (-40°F to 158°F) |
Weight (Lbs.) | .86 LB |
Number Of Poles | Two-pole |
Number Of Wires | Three-wire, grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, C Curve (M9F42330)
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- OMRON Hermetically Sealed Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-DC12)
- NOARK Contactor 230Vac 1No Aux (CU-16-HI-3A1A)
- EATON WIRING DEVICES Receptacle Black 2Pole 125V (L520R)
- EATON WIRING DEVICES Arrow Hart, Locking Single Receptacle, 3 -Pole, 480 VAC, 20 A, Back and Side Wiring, NEMA L16-20 (AHCL160R)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 20A 125/250V NEMA L14-20R (YGA028F)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 250VAC BK (CS8269)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- HUBBELL 15A Midget Locking Flanged Receptacle 3P 3W 120/240VAC (HBL7487)
- Eaton Wiring Devices Locking Receptacles