Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
RECPT SINGLE COMM TR 3W 20A IV
Mfr # TR1877V-BXSP
Zoro # G907950832
product price: $10.89
/ea
Sold in multiples of 22 for $239.58
$239.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wiring Method Side
- Height 4.19 IN
- Color Ivory
- Width .87 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TR1877V-BXSP
- Zoro # G907950832
- UPC # 32664750229
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.19 IN |
Width | .87 IN |
Length | 1.3 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Material | PVC |
Wiring Method | Side |
Color | Ivory |
Mounting Type | Flush |
Voltage Rating | 125V |
Number Of Poles | Two-pole |
Amperage Rating | 20A |
Contact Material | Brass |
Connection Type | Screw |
Style Type | Single |
Nema Configuration | 5-20R |
Design Type | Receptacle |
Number Of Wires | Three-wire |
Receptacle Type | Two-pole, three-wire, grounding |
Description
Meets all UL 498 requirements Triple wire line contacts provide excellent longterm plug retention Arcresistant thermostat face Side wire terminals accept up to 10 solid or stranded wire Terminal screws backed out Tamper resistant receptacles have a UL Listed shutter system 20 amp, 125 volt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 60A, 600V AC, Indicating (TRS60RID)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 1, Hinged (HW-J141206FCHTL)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- LUTRON Receptacles, Tamper-Resistant, Biscuit (SCRS-15-TR-BI)
- Eaton Wiring Devices Single Straight Blade Receptacles