Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Recpt Single Comm 3Wre 20A Brn
Mfr # 1877B-BOX
Zoro # G906890627
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Method Side
- Color Brown
- Mounting Type Flush
- Application Commercial
- Special Features Auto-ground, box-packaging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1877B-BOX
- Zoro # G906890627
- UPC # 32664184307
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.31 IN |
Product Width | .87 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 4.19 IN |
Details
Wiring Method | Side |
Color | Brown |
Mounting Type | Flush |
Application | Commercial |
Special Features | Auto-ground, box-packaging |
Material | PVC |
Number Of Poles | Two-pole |
Design Type | Straight blade |
Receptacle Type | Single |
Number Of Wires | Three-wire |
Voltage Rating | 125V |
Connection Type | Screw |
Face/Body Material | Nylon face, PVC bottom |
Style Type | Standard |
Certifications | cULus Listed |
Device Grade | Commercial specification grade |
Amperage Rating | 20A |
Nema Configuration | 5-20R |
Contact Material | Brass |
Device Type | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 25FT (30438302-01)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL80-0003)
- VYNCKIER Enclosure (VM776)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RM PDT 9)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- EATON WIRING DEVICES COMBINATION NIGHTLIGHT WITH RECEPTACLE (TR7735LA-BOX)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- EATON WIRING DEVICES Receptacle Ivry 2Pole 15A 250V (816V-BOX)
- ZORO SELECT Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (5279)
- Eaton Wiring Devices Straight Blade Devices