Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Recpt Single Comm 3Wire 20A Iv
Mfr # 1877V-BOX
Zoro # G206890587
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 4.19 IN
- Product Length/Depth 1.31 IN
- Certifications cULus Listed
- Product Width .87 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1877V-BOX
- Zoro # G206890587
- UPC # 32664184406
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Product Height | 4.19 IN |
Product Length/Depth | 1.31 IN |
Product Width | .87 IN |
Details
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 4A, 600V AC, Non-Indicating (CCMR004)
- GOGREEN GoGreen Power, 12/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15200, Lighted End (GG-15200)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97257)
- EATON WIRING DEVICES Recpt Single 3Wre 20A 250V Wht (1876W-BOX)
- EATON WIRING DEVICES COMBINATION NIGHTLIGHT WITH RECEPTACLE (TR7735LA-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (RR201BKTR)
- Eaton Wiring Devices Straight Blade Devices