Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Recpt Single Comm 3Wire 15A Iv
Mfr # 817V-BOX
Zoro # G906890757
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Width .83 in
- Certifications cULus Listed
- Product Height 3.28 in
- Product Length/Depth 1.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 817V-BOX
- Zoro # G906890757
- UPC # 32664182402
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Product Width | .83 in |
Product Height | 3.28 in |
Product Length/Depth | 1.31 in |
Details
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3666)
- HONEYWELL Toggle Switch (ON)-ON SPDT 10A @ 277V Screw Terminals (1TL1-8)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 1, Screw On (ASE24X24X12NK)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 400A, 600V AC, Indicating (LPJ-400SPI)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- EATON WIRING DEVICES Recpt Single 3Wre 20A 250V Wht (1876W-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES COMBINATION NIGHTLIGHT WITH RECEPTACLE (TR7735LA-BOX)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 15-30R, Black (8430FR)
- Eaton Wiring Devices Single Straight Blade Receptacles