Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Recpt Single Comm 20A 250V Brn
Mfr # 1876B-BOX
Zoro # G706890728
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Width .83 IN
- Length 1.31 IN
- Material PVC
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1876B-BOX
- Zoro # G706890728
- UPC # 32664184000
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | .83 IN |
Length | 1.31 IN |
Height | 4.19 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Mounting Type | Flush |
Material | PVC |
Color | Brown |
Wiring Method | Side |
Number Of Wires | Three-wire |
Style Type | Single |
Amperage Rating | 20A |
Receptacle Type | Two-pole, three-wire, grounding |
Number Of Poles | Two-pole |
Connection Type | Screw |
Voltage Rating | 250V |
Nema Configuration | 6-20R |
Design Type | Receptacle |
Contact Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pbdct Replacement Blade (PBDCT-BLD)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M1)
- ITT CANNON KPT 6C 6#20 SKT RECP (MS3111F106S)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- EATON WIRING DEVICES Recpt Single 3Wre 20A 250V Wht (1876W-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- Eaton Wiring Devices Single Straight Blade Receptacles