Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Recpt Single 4Wre 20A 120/250V
Mfr # L1420R
Zoro # G906890634
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Method Back
- Special Features Severe duty locking plug
- Material Nylon
- Color Black
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # L1420R
- Zoro # G906890634
- UPC # 32664427503
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Product Length/Depth | 6.5 IN |
Product Width | 3.5 IN |
Product Height | 1.5 IN |
Allowable Wire Size | #16-12 AWG |
Details
Wiring Method | Back |
Special Features | Severe duty locking plug |
Material | Nylon |
Color | Black |
Application | Industrial |
Face/Body Material | Nylon |
Certifications | NOM |
Contact Material | Brass |
Device Grade | Commercial specification grade |
Amperage Rating | 20A |
Operating Temperature | -40°C to 70°C (-40°F to 158°F) |
Number Of Wires | Four-wire, grounding |
Receptacle Type | Single |
Number Of Poles | Three-pole |
Nema Configuration | L14-20 |
Type | Locking receptacle |
Voltage Rating | 125/250 V |
Design Type | Single receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- ZORO SELECT Power Cord, 5-15P, SVT, 6 ft., Blk, 10A, 18/3 (5XFP1ID)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30245)
- EATON WIRING DEVICES Recpt Single 3Wre 20A 250V Wht (1876W-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- HUBBELL LIGHTING Ivory Single Receptacle (5461I)
- Eaton Wiring Devices Single Straight Blade Receptacles