Shop All Locking Receptacles
Eaton Wiring Devices
Recpt Ingl Lck 3W 30A 125V Blk
Mfr # L530R
Zoro # G706890575
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-30
- Voltage 125V
- Amps 30A
- Color Black
- Material Glass-filled nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # L530R
- Zoro # G706890575
- UPC # 32664417702
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | #18-10 AWG |
Details
NEMA Configuration | L5-30 |
Voltage | 125V |
Amps | 30A |
Color | Black |
Material | Glass-filled nylon |
Number Of Wires | Three-wire |
Number Of Poles | Two-pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4)
- ATC 304G Solid-State Percentage Timer (304G-004-Q-00-XX)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- EATON WIRING DEVICES Receptacle Black 2Pole 125V (L520R)
- EATON WIRING DEVICES Recpt Single Lock 30A 250V Blk (L630R)
- EATON WIRING DEVICES Arrow Hart, Locking Single Receptacle, 3 -Pole, 480 VAC, 20 A, Back and Side Wiring, NEMA L16-20 (AHCL160R)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-20P WT (HBL2425)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- HUBBELL 50A Flanged Locking Inlet 2P 3W 250VAC Silver (CS8275)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- Eaton Wiring Devices Locking Receptacles