Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Duplex Tr 3Wire 15A Ivry
Mfr # TR270V-BOX
Zoro # G406890653
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Tamper resistant, box pckg
- Material Thermoplastic
- Color Ivory
- Application Residential
- NEMA Configuration 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TR270V-BOX
- Zoro # G406890653
- UPC # 32664665301
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.24 IN |
Product Height | 4 IN |
Product Width | .79 IN |
Allowable Wire Size | #14-10 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-YL)
- L.H. DOTTIE L.H. Dottie 1'' EMT Plastic Bushing, 25PK (EMTB100)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300176)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- EATON WIRING DEVICES 270V Grd Duplx Recpt Ivry (270V BULK)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- Eaton Wiring Devices Duplex Straight Blade Receptacles