Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Duplex Std Decr 15A Ivry
Mfr # 1107V-BOX
Zoro # G606890736
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoplastic
- Application Residential
- Special Features Box packaging
- Wiring Method Side and push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1107V-BOX
- Zoro # G606890736
- UPC # 32664183805
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.3 IN |
Product Width | .69 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 3.81 IN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor+Relay Coil 277Vac Nema (9998LH55)
- PANDUIT 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (PN10-6F-L)
- CROUSE HINDS BOX OF 2 BALL TYPE FLEXIBLE FIXTURE HANGER 3/4IN CONDUIT OUTLET BODIES AND BOX, 2PK (ALC22)
- GOODMAN B1392640 Plastic Drain Cover (B1392640)
- EATON WIRING DEVICES Receptacle Dplx Ivory 20A/125V (CR20V)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- EATON WIRING DEVICES Cooper Wiring Devices 309-S42-SP Angle Grounding Plug (309-S42-SP)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- Eaton Wiring Devices Duplex Straight Blade Receptacles