Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Duplex Std 2Wire 15A Brn
Mfr # 736B-BOX
Zoro # G406890691
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Special Features Non-grounding
- NEMA Configuration 1-15R
- Mounting Type Flush
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 736B-BOX
- Zoro # G406890691
- UPC # 32664166006
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Width | .74 IN |
Product Length/Depth | 1.31 IN |
Product Height | 4.19 IN |
Allowable Wire Size | #14-12 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Cushion, PK25 (COL2409Z1)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWW)
- DISCO Heat Shrink Tubing, 1/8"-3/4"I.D., 32 pcs. (8204)
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK10 (123105-010)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- Eaton Wiring Devices Duplex Straight Blade Receptacles