Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Duplex Std 2 Wire 15A Iv
Mfr # 736V-BOX
Zoro # G206890792
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Width .74 IN
- Type Duplex
- Length 1.31 IN
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 736V-BOX
- Zoro # G206890792
- UPC # 32664750670
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | .74 IN |
Length | 1.31 IN |
Height | 4.19 IN |
Allowable Wire Size | #14 to 12 AWG |
Details
Mounting Type | Flush |
Type | Duplex |
Color | Ivory |
Wiring Method | Side |
Material | Thermoplastic |
Special Features | Non-grounding |
NEMA Configuration | 1-15R |
Style Type | Standard |
Contact Material | Brass |
Design Type | Receptacle |
Number Of Poles | Two-pole |
Receptacle Type | Two-pole, two-wire, non grounding |
Voltage Rating | 125V |
Connection Type | Screw |
Amperage Rating | 15A |
Number Of Wires | Two-wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 12in L, 19 AWG (36GK98)
- ROADPRO Wire Termination Kit 160 Piece (RP-5213)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-20)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Yellow (5461CR)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wre 15A Brn (827B-BOX)
- Eaton Wiring Devices Duplex Straight Blade Receptacles