Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Duplex Hosp 3Wre 20A Wht
Mfr # AH8300W
Zoro # G606890767
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Width .88 in
- Product Height 4.19 in
- Product Length/Depth 1.3 in
- Certifications UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # AH8300W
- Zoro # G606890767
- UPC # 32664705151
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Product Width | .88 in |
Product Height | 4.19 in |
Product Length/Depth | 1.3 in |
Details
Certifications | UL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connectors, Assorted 25 Pcs., PK25 (25-AWC)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (786)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A4J)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 3/4 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5324-0)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- EATON WIRING DEVICES Receptacle Dplx Ivory 20A/125V (CR20V)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- Eaton Wiring Devices Duplex Straight Blade Receptacles