Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Duplex Hosp 3Wre 20A Red
Mfr # AH8300RD
Zoro # G606890606
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .88 IN
- Color Red
- Height 4.19 IN
- Wiring Method Back and side
- Special Features Terminal Guards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # AH8300RD
- Zoro # G606890606
- UPC # 32664705076
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | .88 IN |
Height | 4.19 IN |
Length | 1.3 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Color | Red |
Wiring Method | Back and side |
Special Features | Terminal Guards |
Type | Duplex |
Mounting Type | Flush |
NEMA Configuration | 5-20R |
Material | Glass-filled nylon |
Connection Type | Screw |
Number Of Wires | Three-wire |
Amperage Rating | 20A |
Receptacle Type | Two-pole, three-wire, grounding |
Voltage Rating | 125V |
Number Of Poles | Two-pole |
Style Type | Standard |
Design Type | Receptacle |
Contact Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Trolley, 3-1/2" L x 1-5/16" W, PK5 (V399-5)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- EATON WIRING DEVICES Recpt Duplex Std 3 Wire 15A Iv (C270V)
- EATON WIRING DEVICES 270V Grd Duplx Recpt Ivry (270V BULK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- Eaton Wiring Devices Straight Blade Devices