Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Duplex Hosp 3Wre 20A Org
Mfr # IG8300RN
Zoro # G806890673
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Wiring Method Back and side
- Mounting Type Flush
- Material Glass-filled nylon
- NEMA Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # IG8300RN
- Zoro # G806890673
- UPC # 32664379604
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Height | 4.19 IN |
Product Length/Depth | 1.3 IN |
Allowable Wire Size | #14-10 AWG |
Product Width | .89 IN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- REIKU Spring Holder, 2.750 in., Black, Polyamide (PAFHB-70)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or, Tg (CJ688TGOR)
- EATON WIRING DEVICES Brwn 15A 3Wire Duplex Recpt (78B-BOX)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wre 15A Brn (827B-BOX)
- LEVITON Receptacle (M8300-R)
- Eaton Wiring Devices Duplex Straight Blade Receptacles