Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Duplex Comm 3Wre 20A Wht
Mfr # 877W-BOX
Zoro # G406890608
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Certifications cULus Listed
- Product Height 1.13 in
- Product Length/Depth 4.25 in
- Product Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 877W-BOX
- Zoro # G406890608
- UPC # 32664183607
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Height | 1.13 in |
Product Length/Depth | 4.25 in |
Product Width | 1.75 in |
Details
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x48, Gray, Steel (AT101048)
- LEVITON Feed Through Switch Brwn (C20-05410-000)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (107768DIJ)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY INDUSTRIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (IG5362W)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- EATON WIRING DEVICES Rcpt Dplx Afci Tr 20A/125V Wh (TRAFCI20W)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- Eaton Wiring Devices Duplex Straight Blade Receptacles