Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Duplex Comm 3Wre 15A Wht
Mfr # BR15W
Zoro # G906890764
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Auto-grounding, screw-catch
- NEMA Configuration 5-15R
- Material PVC
- Type Duplex
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # BR15W
- Zoro # G906890764
- UPC # 32664750687
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.3 IN |
Product Width | .88 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 4.2 IN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/8 In, Pk50 (CO0609Z1)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- NVENT HOFFMAN Keylock Kit, NOVAL Accessory, 316 stainless Steel (UUHKL)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (LPS-RK-2-1/2SP)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- EATON WIRING DEVICES Cooper Wiring Devices 309-S42-SP Angle Grounding Plug (309-S42-SP)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- EATON WIRING DEVICES Rcpt Dplx Af/Gf Tr Iv 15A 125V (TRAFGF15V-K-L)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- Eaton Wiring Devices Duplex Straight Blade Receptacles