Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Duplex Comm 3Wre 15A Wht
Mfr # 827W-BOX
Zoro # G606890743
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Length/Depth 4.25 IN
- Certifications cULus Listed
- Product Height 1.13 IN
- Product Width 1.75 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 827W-BOX
- Zoro # G606890743
- UPC # 32664351006
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 4.25 IN |
Product Height | 1.13 IN |
Product Width | 1.75 IN |
Details
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Kit, Start/Stop (49SAP05)
- TOPAZ STRAP 4 IN TWO HOLE RIGID (530)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK250 (B1-250JR)
- RACO Compression Coupling, 2-25/32" L, Steel (2926RT)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wre 15A Brn (827B-BOX)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES Receptacle Bulk Lt Almond 20A (CR20LA)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- LEVITON Receptacle (8300-IGR)
- Eaton Wiring Devices Duplex Straight Blade Receptacles