Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
RECPT DUPLEX COMM 3WIRE 20A IV
Mfr # BR20V
Zoro # G107466263
product price: $7.45
/ea
Sold in multiples of 10 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Wiring Method Back and side
- Material PVC
- Special Features Auto-grounding, screw-catch
- NEMA Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # BR20V
- Zoro # G107466263
- UPC # 32664750731
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Height | 4.2 IN |
Allowable Wire Size | #14-10 AWG |
Product Length/Depth | 1.3 IN |
Product Width | .88 IN |
Description
High impactresistant thermoplastic face Triple wipe line contacts for longterm plug retention Double wipe ground contacts for ground retention 050 thick steel wraparound mounting strap zincplated for corrosion resistance Easy access split circuit breakoff tab Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure Back and side wire terminals accept 14, 12 and 10 solid or stranded wire Terminal screws backed out Combination slotPhillips head mounting and terminal screws Meets all UL 498 requirements Federal specifications WC596 Bulk Pak UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Nylon Wire Termination Kit 600 Piece (163900-001)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB5AK1343)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NO (XS118BLPAL5)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 3" x 1' (6-Pack) (F2X3IB6)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES Wht Com Grd Recept 15A (CR15W)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY INDUSTRIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (IG5362W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- Eaton Wiring Devices Duplex Straight Blade Receptacles