Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Duplex Comm 3Wire 15A Iv
Mfr # 827V-BOX
Zoro # G206890860
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex
- Color Ivory
- Wiring Method Side
- Material Nylon
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 827V-BOX
- Zoro # G206890860
- UPC # 32664182907
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Length/Depth | 4.25 IN |
Product Height | 1.13 IN |
Product Width | 1.75 IN |
Details
Type | Duplex |
Color | Ivory |
Wiring Method | Side |
Material | Nylon |
Mounting Type | Flush |
NEMA Configuration | 5-15R |
Number Of Poles | Two-pole |
Style Type | Standard |
Face/Body Material | Nylon |
Certifications | cULus Listed |
Voltage Rating | 125V |
Device Grade | Commercial specification grade |
Connection Type | Screw |
Device Type | Receptacle |
Contact Material | Brass |
Application | Commercial |
Number Of Wires | Three-wire |
Receptacle Type | Duplex |
Amperage Rating | 15A |
Design Type | Straight blade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- TUNDRA Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 2 Outlets (S300)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- EATON WIRING DEVICES Wht Com Grd Recept 15A (CR15W)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- EATON WIRING DEVICES 5352W Industrial Duplex Receptacle 20A-125V White (418467)
- EATON WIRING DEVICES Receptacle Dplx Ivory 20A/125V (CR20V)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- Eaton Wiring Devices Duplex Straight Blade Receptacles