Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Dplx Tr Decr 3Wre 15A Iv
Mfr # TR1107V-BOX
Zoro # G106890816
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .69 IN
- Height 3.81 IN
- NEMA Configuration 5-15R
- Color Ivory
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TR1107V-BOX
- Zoro # G106890816
- UPC # 32664752483
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | .69 IN |
Height | 3.81 IN |
Length | 1.3 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
NEMA Configuration | 5-15R |
Color | Ivory |
Material | Thermoplastic |
Type | Duplex |
Mounting Type | Flush |
Wiring Method | Side and push |
Style Type | Decorator |
Design Type | Receptacle |
Contact Material | Brass |
Amperage Rating | 15A |
Number Of Poles | Two-pole |
Connection Type | Screw |
Number Of Wires | Three-wire |
Voltage Rating | 125V |
Receptacle Type | Two-pole, three-wire, grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR25RH6)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 277/480VAC L22-20R BK (HBL2520)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320VH)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- EATON WIRING DEVICES 5352W Industrial Duplex Receptacle 20A-125V White (418467)
- EATON WIRING DEVICES Receptacle Dplx Wht 20A/125V (CR20W)
- EATON WIRING DEVICES 270V Grd Duplx Recpt Ivry (270V BULK)
- EATON WIRING DEVICES Receptacle Dplx Ivory 20A/125V (CR20V)
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- Eaton Wiring Devices Straight Blade Devices