Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
RECPT DPLX TR DECR 3WI 15A WHT
Mfr # TR1107W
Zoro # G307497784
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Width .69 IN
- Product Length/Depth 1.3 IN
- Certifications cULus Listed
- Product Height 3.81 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TR1107W
- Zoro # G307497784
- UPC # 32664666445
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Width | .69 IN |
Product Length/Depth | 1.3 IN |
Product Height | 3.81 IN |
Details
Certifications | cULus Listed |
Description
Receptacle is tamper resistant with a UL Listed shutter system and impactresistant thermoplastic face and back body that is virtually unbreakable The 2008 National Electrical Code NEC states that Effective January 1, 2008, all receptacles installed in new dwelling units must be tamperresistant Features a wire stripper for number 14 and number 12 wire, extra long and wide mounting straps and tricombo screws that accept slotted, Phillips and Robertsonhead tools Terminal screws are backed out and ready to wire Sidewire terminals accept up to number 10 solid or stranded wire Push in terminals accept number 14 solid wire Screwcatch feature speeds wall plate installation 15 amp, 125 volt NEMA 515R UL, cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X2LG6NM)
- ANCOR Ancor Purple 14AWG Tinned Copper Wire - 100' (104710)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- ILC Replacement For SATCO 86219 (86-219)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- EATON WIRING DEVICES 270V Grd Duplx Recpt Ivry (270V BULK)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY INDUSTRIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (IG5362W)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- EATON WIRING DEVICES RECPT DUPLEX STD DECR 15A WHT (1107W-BOX)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- LEVITON Receptacle (5361-R)
- Eaton Wiring Devices Straight Blade Devices