Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Dplx Tr Comm3Wre 15A Wht
Mfr # TRBR15W-BXSP
Zoro # G306890838
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial
- Mounting Type Flush
- NEMA Configuration 5-15R
- Material PVC
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TRBR15W-BXSP
- Zoro # G306890838
- UPC # 32664668678
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Length/Depth | 1.24 IN |
Product Width | .79 IN |
Product Height | 4 IN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- FASTENATION 1.00" W x 12.0" L Hook-and-Loop Black Cinch Strap, 10 pk. (1X12KPVST)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- EATON WIRING DEVICES Recpt Duplex Std 3 Wire 15A Iv (C270V)
- EATON WIRING DEVICES Receptacle Dplx Ivory 20A/125V (CR20V)
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wre 15A Brn (827B-BOX)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- US HARDWARE United States Hardware E-120C White Duplex Receptacle (6441778)
- Eaton Wiring Devices Duplex Straight Blade Receptacles