Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Dplx Tr Comm 3Wre 20A Iv
Mfr # TRBR20V-BXSP
Zoro # G106890793
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex
- NEMA Configuration 5-20R
- Mounting Type Flush
- Special Features Tamper resistant
- Wiring Method Back and side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # TRBR20V-BXSP
- Zoro # G106890793
- UPC # 32664668746
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Width | .79 IN |
Product Length/Depth | 1.24 IN |
Product Height | 4 IN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-1)
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK3 (ITCSN-1100-9"-BLACK-12-3 PC PKS)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10C)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 10A, 600V AC, 100kA (SBS10)
- EATON WIRING DEVICES 270V Grd Duplx Recpt Ivry (270V BULK)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- EATON WIRING DEVICES Receptacle Dplx Ivory 20A/125V (CR20V)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY INDUSTRIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (IG5362W)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- Eaton Wiring Devices Duplex Straight Blade Receptacles