Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Dplx Tr Comm 3Wre 15A Iv
Mfr # TRBR15V-BXSP
Zoro # G306890739
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial
- Special Features Tamper resistant
- Mounting Type Flush
- Wiring Method Back and side
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TRBR15V-BXSP
- Zoro # G306890739
- UPC # 32664668661
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Product Height | 4 IN |
Product Length/Depth | 1.24 IN |
Product Width | .79 IN |
Allowable Wire Size | #14-10 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (2119)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Red (HS367-S50-RED)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (CCMR01.8)
- EATON WIRING DEVICES Receptacle Bulk Lt Almond 20A (CR20LA)
- EATON WIRING DEVICES Cooper Wiring Devices 309-S42-SP Angle Grounding Plug (309-S42-SP)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- LEVITON OUTLET DPLX 15 125V ALMD (05320-TCP)
- Eaton Wiring Devices Duplex Straight Blade Receptacles