Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Dplx Std Decr 3W 15A Blk
Mfr # 1107-9BK-BOX
Zoro # G306890777
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Width .69 in
- Product Height 3.81 in
- Product Length/Depth 1.3 in
- Certifications UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 1107-9BK-BOX
- Zoro # G306890777
- UPC # 32664509858
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Product Width | .69 in |
Product Height | 3.81 in |
Product Length/Depth | 1.3 in |
Details
Certifications | UL |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 6370CR 50Amp/125V Wire Dockside Receptacle (6370CR)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, 4mm PV (GS-STAR-100W)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (LP-CC-2-1/4)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QOMB2)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES Rcpt Dplx Afci Tr 20A/125V Wh (TRAFCI20W)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- EATON WIRING DEVICES Receptacle Dplx Ivory 20A/125V (CR20V)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RNICC6)
- Eaton Wiring Devices Duplex Straight Blade Receptacles