Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Dplx Comm Stl 3W 15A Brn
Mfr # 869-BOX
Zoro # G506890607
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Mounting Type Flush
- Application Commercial
- Color Brown
- Wiring Method Back and side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 869-BOX
- Zoro # G506890607
- UPC # 32664282904
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Width | 3.5 IN |
Product Height | 1.5 IN |
Product Length/Depth | 6.5 IN |
Details
Material | Nylon |
Mounting Type | Flush |
Application | Commercial |
Color | Brown |
Wiring Method | Back and side |
NEMA Configuration | 5-15R |
Special Features | Auto-grounding, screw-catch |
Voltage Rating | 125V |
Style Type | Standard |
Certifications | UL |
Number Of Poles | Two-pole |
Amperage Rating | 15A |
Design Type | Straight blade |
Device Type | Receptacle |
Face/Body Material | High-impact nylon face, Galvanized steel cover |
Receptacle Type | Duplex |
Connection Type | Screw |
Device Grade | Commercial specification |
Number Of Wires | Three-wire |
Contact Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120HM)
- SOUTHWIRE 1/2 in. Liquidtight NM Straight PVC Conduit Fitting Connector (58133602)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF3)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Black (GFHW13005)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY INDUSTRIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (IG5362W)
- EATON WIRING DEVICES Receptacle Wht 2Pole 20A/125V (TRBR20W-BXSP)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- EATON WIRING DEVICES Receptacle Dplx Ivory 20A/125V (CR20V)
- EATON WIRING DEVICES Cooper Wiring Devices 309-S42-SP Angle Grounding Plug (309-S42-SP)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300W)
- Eaton Wiring Devices Straight Blade Devices