Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recp Dplx 20A 125V Str Swre Br
Mfr # CR20B
Zoro # G606890583
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration 5-20R
- Material PVC
- Type Duplex
- Wiring Method Side
- Height 4 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # CR20B
- Zoro # G606890583
- UPC # 32664489105
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4 IN |
Width | .79 IN |
Length | 1.24 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
NEMA Configuration | 5-20R |
Material | PVC |
Type | Duplex |
Wiring Method | Side |
Mounting Type | Flush |
Voltage Rating | 125V |
Color | Brown |
Connection Type | Screw |
Style Type | Standard |
Number Of Poles | Two-pole |
Contact Material | Brass |
Amperage Rating | 20A |
Receptacle Type | Two-pole, three-wire, grounding |
Number Of Wires | Three-wire |
Design Type | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110N12)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (AHE18X18X6)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 277V - NEMA L7-15R (YGP022F)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC (BP/GMA-6A)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- EATON WIRING DEVICES Receptacle Dplx Wht 20A/125V (CR20W)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300W)
- Eaton Wiring Devices Straight Blade Devices