Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recp Deco Tmpr Ivry 2P3W 20A
Mfr # TR1307V-BOX
Zoro # G806890734
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Length/Depth 1.31 IN
- Product Height 4.19 IN
- Product Width .74 IN
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TR1307V-BOX
- Zoro # G806890734
- UPC # 32664729676
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.31 IN |
Product Height | 4.19 IN |
Product Width | .74 IN |
Details
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- EATON Hour Meter, Square, 8 Digit, 10-30VDC (8-T-65-4848PM-402)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 208 V AC, 9 A, Reversing: No (XTMF9A00E)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- EATON WIRING DEVICES Receptacle Dplx Ivory 20A/125V (CR20V)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wre 15A Brn (827B-BOX)
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- Eaton Wiring Devices Duplex Straight Blade Receptacles