Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Wht 2Pole 15A 250V
Mfr # 816W-BOX
Zoro # G106890861
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.3 IN
- Color White
- Mounting Type Flush
- Height 4.19 IN
- Wiring Method Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 816W-BOX
- Zoro # G106890861
- UPC # 32664627361
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 1.3 IN |
Height | 4.19 IN |
Width | .82 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Color | White |
Mounting Type | Flush |
Wiring Method | Side |
Material | PVC |
Design Type | Receptacle |
Nema Configuration | 6-15R |
Style Type | Single |
Number Of Wires | Three-wire |
Number Of Poles | Two-pole |
Amperage Rating | 15A |
Contact Material | Brass |
Voltage Rating | 250V |
Connection Type | Screw |
Receptacle Type | Two-pole, three-wire, grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Handle Selector, Black (HSBX)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C20)
- SIEMENS Lcking Device, BQXD, BL, BQ, BQH, HBQ, BLH, HBL (ECQLD3)
- EATON WIRING DEVICES COMBINATION NIGHTLIGHT WITH RECEPTACLE (TR7735LA-BOX)
- EATON WIRING DEVICES Recpt Single 3Wre 20A 250V Wht (1876W-BOX)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/3W 50A (32B-BOX)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (RRD15I)
- Eaton Wiring Devices Straight Blade Devices