Shop All Wall Plates
Eaton Wiring Devices
Receptacle Wallplate, 412 in L, 234 in W, 1 Gang, Thermoset, White, HighGloss
Mfr # 2132W-BOX
Zoro # G807466211
product price: $0.73
/ea
Sold in multiples of 25 for $18.25
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Thermoset
- Type Wallplate
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2132W-BOX
- Zoro # G807466211
- UPC # 32664751738
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Width | 2.75 IN |
Wallplate Size | Standard |
Product Height | 4.5 IN |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Thermoset |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Duplex receptacle |
Description
Flush fitting, warpresistant design Screwcatch feature holds mounting screws captive Matching screws provided Highgloss finish is soil resistant Standardsize 234 in x 412 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lamp Dimmer and Remote Kit, White (P-PKG1P-WH)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AHA-R63/C)
- KLEIN TOOLS Test + Map™ Remote #2 for Scout® Pro 3 Tester (VDV501-212)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC, Size: 8mm Mounting dia (24M073)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Palladium (SC-2-PD)
- Eaton Wiring Devices Wall Plates