Shop All Wall Plates
Eaton Wiring Devices
Receptacle Wallplate, 412 in L, 234 in W, 1 Gang, Nylon, Light Almond, HighGloss
Mfr # 5132LA
Zoro # G407375371
product price: $0.99
/ea
Sold in multiples of 15 for $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Light almond
- Material Nylon
- Wallplate Size Standard
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 5132LA
- Zoro # G407375371
- UPC # 32664582981
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Details
Number of Gangs | Single-gang |
Color | Light almond |
Material | Nylon |
Certifications | cULus Listed |
Cutout | Power outlet |
Description
Molded from nonflammable nylon Flush fitting, warpresistant design Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided Highgloss finish is soil resistant Standardsize 234 in x 412 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 70A, Not Rated (7185)
- INTERMATIC Timer, Spring Wound, 15 Min, SPST, Silver (FF15MH)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 30A, 250V AC, Non-Indicating (LNRK030)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- Eaton Wiring Devices Lighting Controls