Shop All Wall Plates
Eaton Wiring Devices
Receptacle Wallplate, 412 in L, 234 in W, 1 Gang, Nylon, Brown, HighGloss
Mfr # 5132B-BOX
Zoro # G507375363
Sold in multiples of 15 for $20.25
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Brown
- Material Nylon
- Length 3.5 IN
- Width .25 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 5132B-BOX
- Zoro # G507375363
- UPC # 32664751684
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 3.5 IN |
Width | .25 IN |
Height | 5.5 IN |
Wallplate Size | Standard |
Details
Number of Gangs | Single-gang |
Color | Brown |
Material | Nylon |
Cutout | Power outlet |
Description
Molded from nonflammable nylon Flush fitting, warpresistant design Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided Highgloss finish is soil resistant Standardsize 234 in x 412 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (MT0100C)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 8ft (P006-008-13A)
- SQUARE D Buck Boost Transformer, 50 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (50SV43A)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON WIRING DEVICES Toggle Wallplate, White, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box (2134W-BOX)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- Eaton Wiring Devices Lighting Controls