Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Sngl Ivory 20A 250V
Mfr # 1876V-BOX
Zoro # G206890723
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Ivory
- Wiring Method Side
- Mounting Type Flush
- Special Features Auto-ground, box-packaging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1876V-BOX
- Zoro # G206890723
- UPC # 32664752599
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Height | 4.19 IN |
Product Width | .83 IN |
Product Length/Depth | 1.31 IN |
Details
Material | PVC |
Color | Ivory |
Wiring Method | Side |
Mounting Type | Flush |
Special Features | Auto-ground, box-packaging |
Number Of Wires | Three-wire |
Number Of Poles | Two-pole |
Application | Commercial |
Contact Material | Brass |
Design Type | Straight blade |
Nema Configuration | 6-20R |
Certifications | cULus Listed |
Style Type | Standard |
Voltage Rating | 250V |
Device Grade | Commercial specification grade |
Amperage Rating | 20A |
Connection Type | Screw |
Receptacle Type | Single |
Face/Body Material | Nylon face, PVC bottom |
Device Type | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter/ Counter, 6 Digits, LCD (T39FC48)
- WBOX 3in TRACK MOUNT CONTACT (0E-DC4811)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (SNAP8300RTRA)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- EATON WIRING DEVICES Receptacle Ivry 2Pole 15A 250V (816V-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- EATON WIRING DEVICES COMBINATION NIGHTLIGHT WITH RECEPTACLE (TR7735LA-BOX)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15W)
- Eaton Wiring Devices Straight Blade Devices