Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Sngl 50A 250V Blk
Mfr # 1254-BOX
Zoro # G406890677
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Glass-filled nylon
- Wiring Method Back
- Mounting Type Flush
- Length 3.88 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1254-BOX
- Zoro # G406890677
- UPC # 32664306709
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 3.88 IN |
Width | 2.94 IN |
Height | 2.25 IN |
Allowable Wire Size | #12 - 4 AWG |
Details
Color | Black |
Material | Glass-filled nylon |
Wiring Method | Back |
Mounting Type | Flush |
Number Of Poles | Two-pole |
Receptacle Type | Two-pole, three-wire, grounding |
Voltage Rating | 250V |
Number Of Wires | Three-wire |
Design Type | Receptacle |
Style | Power |
Nema Configuration | 6-50R |
Connection Type | Screw |
Used_With | A42 |
Amperage Rating | 50A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 12 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-12-R)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRRED100)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- EATON WIRING DEVICES Recpt Single 3Wre 20A 250V Wht (1876W-BOX)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush White, 15A Kit (RCT201W)
- Eaton Wiring Devices Single Straight Blade Receptacles