Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Sgl Lt Almond 250V
Mfr # 1876LA
Zoro # G606890750
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.19 IN
- Width .83 IN
- Length 1.31 IN
- Wiring Method Side
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1876LA
- Zoro # G606890750
- UPC # 32664752605
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.19 IN |
Width | .83 IN |
Length | 1.31 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Wiring Method | Side |
Mounting Type | Flush |
Material | PVC |
Color | Light almond |
Connection Type | Screw |
Receptacle Type | Two-pole, three-wire, grounding |
Number Of Poles | Two-pole |
Nema Configuration | 6-20R |
Design Type | Receptacle |
Number Of Wires | Three-wire |
Amperage Rating | 20A |
Style Type | Single |
Contact Material | Brass |
Voltage Rating | 250V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SPN Loop Clamp, 4x1/2", 0.265" Hole (SPN-64)
- WESTLOCK 125/250V-Ac Valve Position Indicator (2004SBY2A2M02CS)
- MERSEN Pwr Dist Block, 760A, 3P, 2P Secndry, 600VAC (MPDB69093)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES COMBINATION NIGHTLIGHT WITH RECEPTACLE (TR7735LA-BOX)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (AFR15TRW)
- Eaton Wiring Devices Straight Blade Devices